1 gal Coil Cleaner
MasterCare™ 1 gal Coil Cleaner
Package Quantity Info:
Each: 1 Case: 4 Pallet: 145-
Pick Up: 9 Available in Hilliard, OH
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Brightens, degreases, removes condensate “gunk,” dirt, grime, and oxide deposits
- Ideal for cleaning fan blades, small and large condenser coils
- Blended with aggressive cleaning agents and detergents to provide thorough cleaning with easy rinsing.
- Foaming alkaline-based solution designed for outdoor condensers.
Documents
Specifications
- Application:
- Condenser, Condenser Coils
- Collection:
- MasterCare™
- Color:
- Blue
- Height:
- 11-1/2 in
- Material:
- Plastic
- Maximum Temperature:
- 220
- Product Type:
- Detergent
- Size:
- 1 gal
- Width:
- 6 in