This product requires certification to purchase.

You last purchased this on
 
DiversiTech®

MasterCare™

  • Fast #
  • Part #DIV20122
  • Item #7261885
  • Manufacturer Part #20122
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

MasterCare™

  • Fast #
  • Part #DIV20122
  • Item #7261885
  • Manufacturer Part #20122
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Flash™ UV dye is an advanced class of highly concentrated ultra violet dye that uses DRY R™ instead of POE oil as its carrier.
  • This, combined with our patented misting orifice, enables the dye to travel at the speed of the refrigerant while keeping the dye stable.
  • One can treats up to 64 oz (1.8L) of oil.
  • Flash UV dye uses the system’s refrigerant as the propellant – creating a clean, no-mess injection every time.
  • Required hose sold separately.
  • Requires Certification

Specifications

Collection:
MasterCare™
Color Finish Name:
Clear
Height:
3/4 in
Length:
9 in
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
2-1/2 in