MasterCare™
Package Quantity Info:
Each: 1 Case: 6-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- No Changeouts Required
- No Tools Required
- Replaces Line set Flush
- Saves Time on System Conversions
- For all systems up to 6 tons
Documents
Specifications
- Application:
- A/C
- Brand Model Compatibility:
- Dry charged units, retrofits, and drop-in refrigerants
- Collection:
- MasterCare™
- Product Type:
- Conversion Solution
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 2 oz