Pro-Bubble™ 32 oz Leak Detector
MasterCare™ Pro-Bubble™ 32 oz Leak Detector
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12-
Pick Up: 2 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Pro-Bubble™
- High bubble formula
- Easy to see leak detector
- Blue
Documents
Specifications
- BAA Compliant:
- No
- Collection:
- MasterCare™
- Color:
- Blue
- Height:
- 11-1/2 in
- NSF Certified:
- No
- Size:
- 32 oz
- Weight:
- 2.28 lb