Odor Neutralizer Spray
MasterCare™ Odor Neutralizer Spray
Frequently Purchased Together
Product Details
Product Details
- DiversiTech® Duct-Fresh™ Odor Eliminator Spray, 32 oz., is a non-toxic, highly-effective odor neutralizer. Perfect for HVAC ducts.
- Also works on stubborn odors including pet, smoke, and musty smells in residential, industrial and commercial applications. Effective for up to 6 months. Available in 8 oz., 16 oz, and 40 oz. gel, and in 32 oz. trigger sprayer. This product was made by DiversiTech®
- Easy to use
- Remove odors from smelly A/C ducts
Documents
Specifications
- Application:
- Residential, Industrial, Commercial, Ducts
- Collection:
- MasterCare™
- Depth:
- 3-1/4 in
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 11-3/4 in
- Size:
- 32 oz
- Weight:
- 2.2 lb
- Width:
- 3-1/4 in