LeakArmor™ Easy Shot™ 2 oz Leak Sealant with UV Dye Vacuum Packed Can
MasterCare™ LeakArmor™ Easy Shot™ 2 oz Leak Sealant with UV Dye Vacuum Packed Can
Package Quantity Info:
Each: 1 Case: 12-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Specifically designed to seal micro pores (300 um and smaller)
- Works when conventional solutions have failed
- Compatible with all oils and refrigerants
- Kit includes UV dye leak detector and sealant (vacuum-sealed can) and hose
- Increases drier efficiency
- Contaminant and particle free
- No flammable hydro carbons
- Vacuum packed can
- Includes hose
Documents
Specifications
- Application:
- Geothermal, HVAC, Metal
- Collection:
- MasterCare™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear Blue
- Depth:
- 3-1/4 in
- FM Approved:
- No
- Height:
- 6 in
- Length:
- 3-1/4 in
- Material:
- Plastic
- Maximum Temperature:
- 302
- NSF Certified:
- No
- Pressure - Maximum:
- 420 psi
- Product Type:
- Leak Sealant
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 2 oz
- UL Listed:
- No
- Width:
- 2-3/4 in