This product requires certification to purchase.

Metal 26 ga Duct Clamp

You last purchased this on
 
DiversiTech®

Metal 26 ga Duct Clamp

  • Fast #
  • Part #DIV710004
  • Item #1432319
  • Manufacturer Part #710-004
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

Metal 26 ga Duct Clamp

  • Fast #
  • Part #DIV710004
  • Item #1432319
  • Manufacturer Part #710-004
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Galvanized duct strap
  • Solid strapping, easy to drill or nail
  • Convenient cardboard dispenser
  • Requires Certification

Specifications

Coating:
Galvanized
Color Finish Name:
Metallic Silver
Depth:
9 in
Gauge (metal):
26 ga
Length:
100 ft
Material:
Metal
Product Type:
Duct Strap
Width:
1-1/2 in