Mini-Split Bib Kit
Mini-Split Bib® Mini-Split Bib Kit
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Fits mini-split systems up to 44 in. wide
- Reusable – lower cost of ownership
- Allows quick and easy cleaning of coils, fans blades, blower wheels and more
- 8 ft hose funnels all coil cleaner and water safely into included 5-gallon bucket for easy transport and disposal
- Strong 6 mil plastic bib with sonic welded seams
- Keeps walls and surrounding safe from water and cleaner spray
Documents
Specifications
- Application:
- Air Handler
- Auto Switching Heat:
- No
- Collection:
- Mini-Split Bib®
- Depth:
- 16 in
- Energy Star Compliant:
- No
- Height:
- 36 in
- Length:
- 44 in
- Material:
- Plastic
- MiniSplit Parts or Accessory Type:
- Tool Kit
- Smart Home Enabled:
- No
- Width:
- 44 in