Replacement Bag for MSB-KIT
Mini-Split Bib® Replacement Bag for MSB-KIT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- The Speed Clean® MSB-01 mini split bib bag. The MSB-01 mini split bib replacement bag for use with the MSB-kit
- The replacement bib is made from high grade 4 mil plastic that has been sonically welded to provide strong seams and made of high-quality components, the replacement bib can be used over and over again Includes 10-foot drain, perfect for those high installations
- Collects water and coil cleaner while cleaning mini split air handlers. The bag quickly and easily installs onto an existing mounts to get back to work quickly. This product is made by Speed Clean® a DiversiTech brand
Specifications
- Brand Model Compatibility:
- MSB-KIT
- Collection:
- Mini-Split Bib®
- Depth:
- 12-9/10 in
- Height:
- 1-9/10 in
- MiniSplit Parts or Accessory Type:
- Replacement Bag
- Width:
- 2-5/8 in