This product requires certification to purchase.

Multi-HD Fin Tool Kit 13-20

DiversiTech®

Multi-HD Fin Tool Kit 13-20

  • Fast #
  • Part #DIVT101
  • Item #1790462
5 out of 5 Customer Rating
Brand image
DiversiTech®

Multi-HD Fin Tool Kit 13-20

  • Fast #
  • Part #DIVT101
  • Item #1790462
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Philadelphia, PA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Straightens and cleans condenser and evaporator fins
  • Includes 1 handle and 6 heads
  • Fin Spacing: 13, 15, 16, 17, 18, 20
  • Requires Certification

Specifications

Color Finish Name:
Black
Handle Material:
Rubber
Length:
5-4/5 in
Material:
Plastic
Size:
13-20 fpi
Width:
1-3/16 in