8 sq ft. Epoxy Pan Sealant Bag in Light Grey
Pan-Patch™ 8 sq ft. Epoxy Pan Sealant Bag in Light Grey
Package Quantity Info:
Each: 1 Inner Pack: 27 Case: 27-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Pan-Patch™
- Two part epoxy coating with anti-microbial additives
- Self leveling formula
- Resists corrosion and stops pan leaks without replacing the pan
- Size: Bag
Documents
Specifications
- Application:
- HVAC
- CARB OTC LEED Compliant:
- No
- Collection:
- Pan-Patch™
- Color Finish Category:
- Greys
- Color Finish Name:
- Light Grey
- Depth:
- 19 in
- FM Approved:
- No
- Length:
- 6 in
- NSF Certified:
- No
- Product Type:
- Sealant Bag
- Size:
- 8 sq ft
- UL Listed:
- No
- Width:
- 1/2 in