This product requires certification to purchase.

LED Work Light

You last purchased this on
 
DiversiTech®

Pivot™ 33 LED Work Light

  • Fast #
  • Part #DIV24460
  • Item #7055238
  • Manufacturer Part #24-460
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

Pivot™ 33 LED Work Light

  • Fast #
  • Part #DIV24460
  • Item #7055238
  • Manufacturer Part #24-460
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 9 Case: 36 Pallet: 720
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Magnetic base and 360° swivel hook
  • 28 LED lights on front and 5 LED lights on top
  • Requires Certification

Documents


Specifications

Battery Size:
AA
Battery Type:
Alkaline
Collection:
Pivot™ 33
Color Finish Name:
Camouflage
Depth:
2-1/4 in
Height:
8-1/2 in
Light Bulb Type:
LED
Lumens:
160
Material:
Plastic
Number Of Hours:
100000 h
Number of Lights:
33
Number of Tools Included:
1
Power Source:
Battery
Tool Type:
Work Light
Volts:
4.5V
Weight:
0.59 lb
Width:
1-3/4 in