This product requires certification to purchase.

Plastic 100 ft. Tube

You last purchased this on
 
DiversiTech®

Plastic 100 ft. Tube

  • Fast #
  • Part #DIV738
  • Item #547746
  • Manufacturer Part #7-38
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

Plastic 100 ft. Tube

  • Fast #
  • Part #DIV738
  • Item #547746
  • Manufacturer Part #7-38
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 96
Log in or Create an Account to see product availability.
  • Pick Up: 5 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Clear, vinyl tubing
  • Maximum service temperature is 140°F
  • Made in the USA
  • Requires Certification

Documents


Specifications

Color Finish Name:
Clear
Diameter:
3/8 in
Diameter - Outside:
47/100 in
Length:
100 ft
Material:
Plastic
Material Type:
Vinyl
PipeTubing Size:
3/8 in
Product Type:
Tube