This product requires certification to purchase.

8 oz Line Set Flush

You last purchased this on
 
DiversiTech®

Pro-Flush™ 8 oz Line Set Flush

  • Fast #
  • Part #DIVPF08
  • Item #4859818
  • Manufacturer Part #PF-08
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

Pro-Flush™ 8 oz Line Set Flush

  • Fast #
  • Part #DIVPF08
  • Item #4859818
  • Manufacturer Part #PF-08
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6 Pallet: 296
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • A flushing solvent for A/C and refrigeration systems formulated for R-410A retrofits, refrigerant conversions and compressor burnouts.
  • The specially designed formula is non-toxic, residue free and meets EPA's Significant New Alternatives Program (SNAP) standards.
  • Engineered with a non-boiling flashpoint that heats no higher than 106°F (46°C) and compatible with all refrigerants and compressor oils.
  • The boiling point is low enough that after cleaning the refrigerant line, most material boils off at atmospheric pressure, leaving no residue.
  • Suitable for use in ambient temperatures below 60F.
  • Injector includes a pressure relief valve that opens at 200psi, preventing dangerous over pressurization of the injector.
  • The kit makes servicing quick, easy, and safe, as well as assuring you get to the job site with all necessary hardware in hand for 1-stop servicing.
  • Requires Certification

Documents


Specifications

Collection:
Pro-Flush™
Product Type:
Line Set Flush Kit
Size:
8 oz