Line Set Flush
Pro-Flush™ Line Set Flush
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6 Pallet: 1664-
Pick Up: 5 Available in Hilliard, OH
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- A flushing solvent for A/C and refrigeration systems formulated for R-410A retrofits, refrigerant conversions and compressor burnouts
- Compatible with all refrigerants and compressor oils
- Non-boiling flashpoint that heats no higher than 106°F (46°C) so most material boils off at atmospheric pressure and once the system is reconnected and sealed, the vacuum drawn on the system assures any remaining liquid is removed
- For technicians who need a professional quality flushing solvent as well as the components to match
- Safe, non-toxic, and residue free product and meets the EPA's Significant New Alternatives Program (SNAP) standards
- Safe to transport without fear of hazardous material
- Suitable for use in ambient temperatures below 60°F, unlike prepackaged aerosol dispensers which cannot be used when the ambient temperature is less than 60°F
Specifications
- Application:
- Refrigeration Systems
- Brand Model Compatibility:
- Pro-Flush™ Kit
- Collection:
- Pro-Flush™
- Product Type:
- Line Set Flush Kit
- Size:
- 16 oz