1 gal Brite Green Coil Cleaner
Pro-Green™ 1 gal Brite Green Coil Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 4-
Pick Up: 11 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Pro-Green™ cleans deposits on coils, rids condensate pans of slime and prevents buildup and pan overflow
- Indoor/Outdoor solution used anywhere non-corrosive cleaning is required
- Cleans aluminum micro-channels, mini-splits, air-cooled condensers, evaporators, electronic and permanent filters, fan blades, grilles
- Self-Rinsing, deodorizing and non-toxic
Documents
Specifications
- Application:
- Evaporator
- Collection:
- Pro-Green™
- Color:
- Bright Green
- Height:
- 12 in
- Material:
- Plastic
- Product Type:
- Detergent
- Size:
- 1 gal
- Width:
- 6 in