This product requires certification to purchase.

1-1/3 oz. Leak Lock Tube

DiversiTech®

Pro-Tite™ 1-1/3 oz. Leak Lock Tube

  • Fast #
  • Part #DIVCLL1
  • Item #1442059
  • Manufacturer Part #CLL-1
4.2 out of 5 Customer Rating
Brand image
DiversiTech®

Pro-Tite™ 1-1/3 oz. Leak Lock Tube

  • Fast #
  • Part #DIVCLL1
  • Item #1442059
  • Manufacturer Part #CLL-1
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12 Pallet: 8640
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:

Product Details

Product Details

  • PRO-TITE™
  • Resin based thread sealant
  • Forms a flexible tight seal
  • Ideal for metals and plastics
  • Impervious to chemicals
  • Requires Certification

Documents


Specifications

Collection:
Pro-Tite™
Color Finish Category:
Blues
Color Finish Name:
Blue
Depth:
5-1/4 in
Material:
Plastic, Resin
Product Type:
Leak Sealant
Size:
1-1/3 oz
UPC:
095247086009
Width:
5-1/4 in