Condensate Treatment Tablet
Pro-Treat® Condensate Treatment Tablet
Package Quantity Info:
Each: 1 Inner Pack: 24 Case: 24 Pallet: 1296-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Pro-Treat® Pan Strips kill odor causing bacteria and last up to 6 months.
- Use in the primary drain pan of cooling units such a air conditioners and refrigerators.
- Pro-Treat® Pan Strips control foul-smelling odors caused by mildew, fungi, bacteria, algae, and slime.
- For use in hotels, schools, colleges, hospitals, nursing homes, airports, and many other locations.
- A non-toxic, safe alternative to other air fresheners.
Documents
Specifications
- Collection:
- Pro-Treat®
- Length:
- 10-1/4 in
- Material:
- Plastic
- Package Quantity:
- Pack of 6
- Width:
- 5 in