17 W Bulb
Pure-Beam™ 17 W Bulb
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pure-Beam™ ultraviolet light is designed for HVAC air disinfection and surface irradiation.
- Installs in the HVAC system or ductwork on either the return or supply air side of the furnace or air handler.
- Ultraviolet light deactivates the DNA of dust mites, bacteria, viruses and other pathogens and destroys their ability to multiply and cause disease.
- Exposure to Pure-Beam™ significantly reduces air contamination caused by fungus, mold, and viruses and can cleanse surfaces overcome by mold and slime.
- The result is a healthier environment in your home, thanks to the germicidal qualities of the UV light spectrum
- Includes the UV lamp, a UL listed ceramic base, and mounting bracket.
Specifications
- Collection:
- Pure-Beam™
- Depth:
- 16-1/4 in
- Dimmable:
- No
- Light Bulb Shape Code:
- T10
- UPC:
- 095247132003
- Volts:
- 24V
- Watts:
- 17 W
- Width:
- 2-1/4 in