12 in High - Thin - Mini-Split - Stand
Quick-Sling® 12 in High - Thin - Mini-Split - Stand
Package Quantity Info:
Each: 1 Pallet: 60-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The Mini-Split stands provide a safe, stable platform for mounting a wide variety of HVAC/R equipment
- It keeps unit elevated above lawn mowers, weed trimmers, pets, snow and flooding
- The elevated height allows for ease of installation, maintenance and service
- These stands come in two convenient depths (wide and thin) to ensure a perfect fit for most all mini-split condensing units
Specifications
- Auto Switching Heat:
- No
- Capacity:
- 400 lb
- Collection:
- Quick-Sling®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 34 in
- Energy Star Compliant:
- No
- Height:
- 12 in
- Length:
- 34 in
- Material:
- Steel
- MiniSplit Parts or Accessory Type:
- Stand
- Smart Home Enabled:
- No
- Width:
- 13 in