This product requires certification to purchase.

53-7/20 x 4 in. 400 lb. Steel Mounting Plate

You last purchased this on
 
DiversiTech®

Quick-Sling® 53-7/20 x 4 in. 400 lb. Steel Mounting Plate

  • Fast #
  • Part #DIVQSWI5003
  • Item #9677887
  • Manufacturer Part #QSWI5003
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

Quick-Sling® 53-7/20 x 4 in. 400 lb. Steel Mounting Plate

  • Fast #
  • Part #DIVQSWI5003
  • Item #9677887
  • Manufacturer Part #QSWI5003
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Our quick swivel is made of 14-gauge steel able to hold 200 lbs
  • The swivel allows for 360° rotation for setting the perfect direction of air flow
  • Twelve points of anti-vibration isolation is provided along with a hitch-pin used with the “I” bracket
  • Extension arms individually adjust in 1” increments using thumbscrews & wing nuts for speed & versatility. This “U” mount installs as high as 19.5” or as low as 27.5” on flat or pitched roofs
  • Each arm attaches to wood using 2 zip screws for stability & a 4” through bolt & wing nut for security. It can also be installed to steel or wood using our steel beam adapters
  • The quick swivel can easily be installed in residential or commercial applications. Turn the swivel in any direction you need then lock it in place
  • Requires Certification

Documents


Specifications

Allowable Load:
400 lbs
Collection:
Quick-Sling®
Color Finish Name:
White
Height:
4 in
Length:
53-7/20 in
Material:
Steel
Product Type:
Mounting Plate
Width:
1-1/2 in