This product requires certification to purchase.

R-410A (Pack of 12) Adapter

You last purchased this on
 
DiversiTech®

R-410A (Pack of 12) Adapter

  • Fast #
  • Part #DIVVC4
  • Item #3184113
  • Manufacturer Part #VC-4
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

R-410A (Pack of 12) Adapter

  • Fast #
  • Part #DIVVC4
  • Item #3184113
  • Manufacturer Part #VC-4
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 200 Case: 200 Pallet: 90000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • A convenient low cost port for refrigeration servicing
  • May be installed in any position on either high or low side for charging, purging, quick testing or pressure checking
  • DiversiTech's access fittings have 1/4" SAE male flare access ports and include a quick seal cap and a stainless and brass special refrigerant valve core
  • Requires Certification

Specifications

A2L Compatible:
No
Brand Model Compatibility:
Universal
Color Finish Name:
Brass
End Connection 1:
Flare
End Connections:
Flare
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Brass
Origin:
Global
Package Quantity:
Pack of 12
Product Type:
Adapter
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Refrigerant:
R-410A