R-410A (Pack of 3) Adapter
R-410A (Pack of 3) Adapter
Package Quantity Info:
Each: 1 Inner Pack: 90 Case: 90-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- A convenient low cost port for refrigeration servicing
- May be installed in any position on either high or low side for charging, purging, quick testing or pressure checking
- Convenient and easy to use
Documents
Specifications
- A2L Compatible:
- No
- Brand Model Compatibility:
- Universal
- Color Finish Name:
- Brass
- Diameter - Outside:
- 5/8 in
- End Connection 1:
- Male Threaded
- End Connection 2:
- Female Swivel Nut
- End Connection 3:
- Female Swivel Nut
- End Connections:
- Male Threaded x Female Swivel Nut x Female Swivel Nut
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Size 3:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Brass
- Origin:
- Global
- Package Quantity:
- Pack of 3
- Product Type:
- Adapter
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. For more information go to www.P65Warnings.ca.gov
- Refrigerant:
- R-22
- Thread Type:
- UNF
- Width:
- 3-1/2 in