Refrigerant Coil Brush
Refrigerant Coil Brush
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Clean refrigerator coils, fan blades and areas under and behind appliances
- With bonnet
Specifications
- Color:
- Wood
- Height:
- 28 in
- Material:
- Wood
- Size:
- 27-1/2 in x 1-1/2 in
- Width:
- 1-3/4 in