Blue Coil Cleaner
Sani C-N-D™ Blue Coil Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- SANI C-N-D™ may be used on washable hard non-porous surfaces such as: Exhaust fans, refrigerated storage and display equipment, coils and drain pans of air conditioning and refrigeration equipment and heat pumps.
- SANI C-N-D™ is an EPA registered disinfectant, fungicide, mildewstat and viricide.
- It is ready-to-use and assures consistent, effective results.
- SANI C-N-D™ destroys “dirty sock,” mildew and other malodors.
- This product will effectively inhibit the growth of mold and mildew, and their odors on hard, nonporous surfaces.
Documents
Specifications
- Collection:
- Sani C-N-D™
- Color:
- Blue
- Height:
- 11-1/2 in
- Material:
- Plastic
- Size:
- 32 oz
- Width:
- 3-1/2 in