Slip-On Connector
Slip-On Connector
-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Wire range 16-14
Specifications
- End Connection 1:
- Male
- End Connections:
- Male
- Material:
- Plastic
- UL Listed:
- No
- Width:
- 7-7/20 in
- Wire Gauge (AWG):
- 16 ga - 14 ga