Slip x FPT SDR 40 PVC Tee
Slip x FPT SDR 40 PVC Tee
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Pressure-rated pipe and fittings are intended for lower-pressure, cold water applications
- Size: 3/4"
- Suitable for underground use
- Compatible with PVC pipe
Specifications
- ASTM:
- ASTM F-441, ASTM D-618, ASTM D-1598, ASTM D-1599, ASTM D-1600, ASTM D-1784, ASTM D-2122, ASTM D-2152, ASTM D-2672, ASTM D-2837, ASTM D-3139, ASTM D-3212, ASTM F-412
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- FPT
- End Connections:
- Socket Weld x FPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 289 psi
- Schedule Class:
- 40