This product requires certification to purchase.

25.6 oz Leak Finder

You last purchased this on
 
DiversiTech®

Smokeys 25.6 oz Leak Finder

  • Fast #
  • Part #DIV14145
  • Item #3184159
  • Manufacturer Part #14145
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

Smokeys 25.6 oz Leak Finder

  • Fast #
  • Part #DIV14145
  • Item #3184159
  • Manufacturer Part #14145
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Smoke emitter cartridges provide effective, low cost leak testing of heat exchangers, air ducts, tanks and boilers.
  • Ideal for visual air balancing of HVAC systems.
  • Cartridges produce clean, non-toxic, oil-free smoke through chemical reaction.
  • Use also for fire drills as well as the placement and testing of smoke alarms/ detectors.
  • An economical and practical method of generating a realistic swirling, non-toxic non-staining smoke.
  • The smoke contains no zinc or oil and leaves behind no residue.
  • Extremely stable and have a long shelf life.
  • Requires Certification

Specifications

Collection:
Smokeys
Color:
White
Height:
3/4 in
Length:
4-1/2 in
Material:
Plastic
Package Quantity:
Pack of 10
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
25.6 oz
Weight:
37/250 lb