48 oz Leak Finder
Smokeys 48 oz Leak Finder
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
Pick Up: 0 Available in Wichita, KS - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For testing air ducts, smoke alarms, tanks, boilers and for visual balancing of heating, ventilating and air conditioning systems
- Cartridges produce clean, non-toxic oil-free smoke through chemical reaction
- Burn time of 75 seconds produces 600 cf of smoke
Specifications
- Collection:
- Smokeys
- Color:
- White
- Height:
- 1 in
- Length:
- 4-1/2 in
- Material:
- Plastic
- Package Quantity:
- Pack of 10
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 48 oz
- Weight:
- 139/500 lb