Snap-Off Utility Knife
Snap-Off Utility Knife
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 5-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Blades are made of high-quality stainless steel, making them ideal for working in moist environments.
- Long lasting and durable - a new sharp edge with just a snap.
- 18mm Snap-off blade 5-pack with 8 Points per blade.
- Can be used with most knives requiring 18mm blades.
- No need to sharpen.
Specifications
- Blade Material:
- Stainless Steel
- Color Finish Name:
- Grey
- Height:
- 1/4 in
- Length:
- 7-1/2 in
- Tool Type:
- Snap-Off, Utility Knife Blade
- Weight:
- 1/5 lb
- Width:
- 1-3/4 in