Spade Terminal
Spade Terminal
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- The High Temperature Spades Slip-Ons are constructed of nickel plated steel.
- These non-insulated terminals are rated at 900 degree F (482 degree C).
- Wire range 16-14, stud #10
Specifications
- Color Finish Name:
- Nickel Plated
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Width:
- 4-1/5 in
- Wire Gauge (AWG):
- 16 ga - 14 ga