4 in. Line Set Cover
SpeediChannel™ 4 in. Line Set Cover
Frequently Purchased Together
Product Details
Product Details
- Made of UV resistant PVC material to resist the elements and provide lasting protection
- Line set 4" Speed Channel™
- Speedily™ simply slides into place on a railing molding into the inside of the Speed Channel™ allowing for single person installation.
Specifications
- Collection:
- SpeediChannel™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Elbow Degree:
- 90 DD
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 1-3/4 in
- Length:
- 79 in
- Material:
- Plastic
- Material Type:
- PVC
- Size:
- 4 in
- Width:
- 2-3/4 in