4 in. Line Set Cover Duct End
SpeediChannel™ 4 in. Line Set Cover Duct End
-
Pick Up: 0 Available in Wichita, KS - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Innovative SpeediChannel™ system used to cover air conditioning line sets
- Line set 4" duct end
- Made in the USA
Documents
Specifications
- Collection:
- SpeediChannel™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Elbow Degree:
- 90 DD
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 4-1/10 in
- Length:
- 4-3/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Size:
- 4 in
- Width:
- 4 in