This product requires certification to purchase.

6-7/10 x 6 in. Line Set Cover System Stainless Steel in Natural

DiversiTech®

SpeediChannel™ 6-7/10 x 6 in. Line Set Cover System Stainless Steel in Natural

  • Fast #
  • Part #DIV230FB6
  • Item #3757838
  • Manufacturer Part #230-FB6
5 out of 5 Customer Rating
Brand image
DiversiTech®

SpeediChannel™ 6-7/10 x 6 in. Line Set Cover System Stainless Steel in Natural

  • Fast #
  • Part #DIV230FB6
  • Item #3757838
  • Manufacturer Part #230-FB6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • SpeediChannel® is the perfect universal installation system - combining high quality resins in a paintable natural color easily adapted to any colored mounting.
  • 90° flat bends are used to route the SpeediChannel™ around an obstacle.
  • SpeediClip™ simply slides into place on a railing molding into the inside of the SpeediChannel™ allowing for single person installation.
  • The original natural color blends well with almost any wall construction aesthetic.
  • Individually packaged complete with stainless steel screws that will not rust.
  • UV resistant.
  • Requires Certification

Documents


Specifications

Collection:
SpeediChannel™
Color Finish Category:
Neutrals
Color Finish Name:
Natural
Elbow Degree:
90°
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Height:
5-23/25 in
Length:
6-7/10 in
Material:
Stainless Steel
Size:
6 in
UPC:
095247127016
Width:
5-23/25 in