Stage Metallic Connector
Stage Metallic Connector
Frequently Purchased Together
Product Details
Product Details
- For use with metallic and non-metallic liquid tite conduit, type B
- Provides smooth connection, no sharp edges to strip wire
- Wiring easily pulled through
- Suitable for indoor or outdoor use
- U. L. listed C.U.L. listed
Specifications
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Metallic