Stand
Stand
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Made from strong 14-gauge square tubing
- 600 lbs. total capacity: 400 lbs. bottom shelf, 200 lbs. top shelf
- Double stack stand allows two systems to only take up the foot print/space of a single unit
- The offset mounting arms allow heat pumps to be staggered so top unit does not drip on bottom
- Powder coated finish for outdoor use
- Each 6 in. x 6 in. foot is made from 11 gauge steel and is adjustable up to 1.25 in. in height
- 50 Durometer rubber pads are pre-installed on each foot to reduce vibration and noise
- All necessary hardware, including anti-vibration isolation washers, is provided
- Each stand comes with "hat channel" mounting arms which add strength and dissipate sound and vibration
Documents
Specifications
- Application:
- Ductless Condenser
- Color Finish Category:
- Browns
- Color Finish Name:
- Tan
- Height:
- 12 in
- Material:
- Steel
- MiniSplit Parts or Accessory Type:
- Stand