This product requires certification to purchase.

Standard Wire Connector in Orange

You last purchased this on
 
DiversiTech®

Standard Wire Connector in Orange

  • Fast #
  • Part #DIV6293
  • Item #3757563
  • Manufacturer Part #6293
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

Standard Wire Connector in Orange

  • Fast #
  • Part #DIV6293
  • Item #3757563
  • Manufacturer Part #6293
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Orange Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Connectors are color coded with spring inserts.
  • Heat resistant (105 degree C) thermoplastic.
  • Connectors are for copper to copper connections.
  • Orange
  • Requires Certification

Specifications

Color Finish Name:
Orange
Material:
Plastic
Product Type:
Wire Connector
UL Listed:
No