This product requires certification to purchase.

Steel Core

You last purchased this on
 
DiversiTech®

Steel Core

  • Fast #
  • Part #DIVVCR1
  • Item #1096471
  • Manufacturer Part #VCR-1
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

Steel Core

  • Fast #
  • Part #DIVVCR1
  • Item #1096471
  • Manufacturer Part #VCR-1
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 270 Case: 270
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Easy to use
  • Four replacement cores are included with each tool
  • Core storer features a compartment for storing extra valve cores
  • Completely knurled for easier grip, eliminating slippage when using with oily or greasy hands
  • Requires Certification

Specifications

Length:
5-1/2 in
Material:
Steel
Product Type:
Drier Core