Steel Thermostat Guard in Beige
Steel Thermostat Guard in Beige
Package Quantity Info:
Each: 1 Inner Pack: 18 Case: 18-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Designed to prevent tampering of thermostats
- For use in warehouse and industrial locations
Specifications
- Color Finish Name:
- Beige
- Depth:
- 8-3/4 in
- Height:
- 3 in
- Length:
- 6 in
- Material:
- Steel
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. For more information go to www.P65Warnings.ca.gov
- Width:
- 4 in