14 oz. Wasp and Hornet Killer
Sting Less 14 oz. Wasp and Hornet Killer
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Easy to use
- Can be used both indoors and outdoors
- Kills wasps, hornets and yellow jackets
- Kills with residual action as wasps and hornets return to nest
- This container delivers a 20' jet blast to knock down the insects and allow for the user to remain a safe distance
- Allow approximately 24 hours for those that were not directly hit
Documents
Specifications
- Collection:
- Sting Less
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Depth:
- 2-3/5 in
- Green Seal Certified:
- No
- Size:
- 14 oz
- UL Listed:
- No