2 oz. Leak Sealer in Clear
Super Seal Advanced™ 2 oz. Leak Sealer in Clear
Package Quantity Info:
Each: 1 Case: 12-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Specifically designed to seal micro pores (300 um and smaller)
- Works when conventional methods have failed
- Compatible with all oils and refrigerants
Documents
Specifications
- Application:
- Geothermal, HVAC
- CARB OTC LEED Compliant:
- No
- Collection:
- Super Seal Advanced™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Depth:
- 3-1/4 in
- FM Approved:
- No
- NSF Certified:
- No
- Product Type:
- Leak Sealant
- Size:
- 2 oz
- UL Listed:
- No
- Width:
- 3-1/4 in