This product requires certification to purchase.

Refrigerant Leak Sealant - Up to 6 Tons

You last purchased this on
 
DiversiTech®

Super Seal Flex Inject™ Refrigerant Leak Sealant - Up to 6 Tons

  • Fast #
  • Part #DIV985
  • Item #7274431
  • Manufacturer Part #985
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

Super Seal Flex Inject™ Refrigerant Leak Sealant - Up to 6 Tons

  • Fast #
  • Part #DIV985
  • Item #7274431
  • Manufacturer Part #985
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 480
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.

Frequently Purchased Together

Product Details

Product Details

  • Leak sealant and moisture eliminator in one
  • Save time and money with one simple application
  • Available in single use, single pack and 4-pack
  • Compatible with units up to 12 ton
  • Up to 6 ton HVAC units
  • Requires Certification

Documents


Specifications

Application:
HVAC
Collection:
Super Seal Flex Inject™
Color Finish Category:
Clear
Color Finish Name:
Clear
Depth:
9-3/4 in
FM Approved:
No
Height:
9-3/4 in
Length:
9-3/4 in
Material:
Plastic
Maximum Temperature:
302
NSF Certified:
No
Product Type:
Leak Sealant
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
0.3 oz
UL Listed:
No
Width:
4-6/25 in