This product requires certification to purchase.

You last purchased this on
 
DiversiTech®

SuperComb

  • Fast #
  • Part #DIVT400
  • Item #1672752
  • Manufacturer Part #T-400
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

SuperComb

  • Fast #
  • Part #DIVT400
  • Item #1672752
  • Manufacturer Part #T-400
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 100 Pallet: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • SuperComb
  • Easier to grip fin tool
  • Straightens 50% more fins in one stroke
  • Strong, durable, heavy duty nylon
  • Color coded
  • Size: Set of 6
  • Requires Certification

Specifications

Collection:
SuperComb
Color Finish Name:
Black, Blue, Green, Orange, Red, Yellow
Handle Material:
Nylon
Height:
72 in
Length:
7-1/2 in
Material:
Plastic
Size:
50 in x 72 in
Width:
50 in