This product requires certification to purchase.

You last purchased this on
 
DiversiTech®

SuperComb

  • Fast #
  • Part #DIVT409
  • Item #2137124
  • Manufacturer Part #T-409
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

SuperComb

  • Fast #
  • Part #DIVT409
  • Item #2137124
  • Manufacturer Part #T-409
5 out of 5 Customer Rating

X Points
Color Finish Name: Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • SuperComb
  • Easier to grip fin tool
  • Straightens 50% more fins in one stroke
  • Strong, durable, heavy duty nylon
  • Color coded
  • Size: 9 & 15
  • Requires Certification

Specifications

Collection:
SuperComb
Color Finish Name:
Yellow
Handle Material:
Nylon
Length:
7-1/2 in
Material:
Plastic
Size:
9/15 fpi
Width:
9 in