SuperComb
Frequently Purchased Together
Product Details
Product Details
- SuperComb
- Easier to grip fin tool
- Straightens 50% more fins in one stroke
- Strong, durable, heavy duty nylon
- Color coded
- Size: 16 & 17
Specifications
- Collection:
- SuperComb
- Color Finish Name:
- Lime
- Handle Material:
- Nylon
- Length:
- 8-4/5 in
- Material:
- Plastic
- Size:
- 16/17 fpi