Drain Gun
SWOOSH® GUN BIG SHOT™ Drain Gun
Frequently Purchased Together
Product Details
Product Details
- The SWOOSH® Drain Gun is designed to blow out drain lines instantly.
- Flexible hose assembly maneuvers through cabinets, coils and hard to reach drains.
- Reduces labor costs and time on service calls
Specifications
- Application:
- Drains
- Brand Model Compatibility:
- SWOOSH CO2 Cartridge
- CE Approved:
- No
- CSA Certified:
- No
- Collection:
- SWOOSH® GUN BIG SHOT™
- Color Finish Name:
- Red
- Diameter:
- 2 in
- ETL Listed:
- No
- Height:
- 6 in
- Length:
- 2 in
- Material:
- Plastic
- Material Type:
- Vinyl
- NSF Certified:
- No
- Number of Tools Included:
- 1
- Power Source:
- Air
- Pressure - High:
- 800
- Smart Home Enabled:
- No
- Socket Size:
- 3/4 in
- Tool Type:
- Drain Gun
- Valve Size:
- 3/8 in - 3/4 in
- Weight:
- .40 lb
- Width:
- 9 in