12 Pack of Cartridges for GG-1 Drain Gun
SWOOSH®CO2 12 Pack of Cartridges for GG-1 Drain Gun
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 16 g SWOOSH® CO2 cartridges deliver 800 psi of oil free air to clear the line
- Cartridges are environmentally safe and recyclable
- No need for air or nitrogen tanks
- Reduces labor costs and time on service calls
Specifications
- Application:
- HVAC
- Collection:
- SWOOSH®CO2
- Color Finish Name:
- Chrome
- Height:
- 8 in
- Length:
- 7-1/100 in
- Package Quantity:
- Pack of 12
- Pressure - High:
- 1200
- Pressure - Maximum:
- 800 psi
- Tool Type:
- Gun Cartridge
- Weight:
- 1.64 lb
- Width:
- 1-3/4 in