Drain Gun
SWOOSH®CO2 Drain Gun
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1296-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Cartridges are environmentally safe and recyclable.
- SWOOSH CO2 cartridges deliver 800 PSI of oil free air to clear the line.
- No need for air or nitrogen tanks.
Documents
Specifications
- Application:
- Carbon Dioxide
- Brand Model Compatibility:
- SWOOSH Drain Gun
- Collection:
- SWOOSH®CO2
- Color Finish Name:
- Red, Silver
- Diameter:
- 17/20 in
- ETL Listed:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Height:
- 4 in
- Length:
- 1-1/4 in
- Material:
- Aluminum, Metal
- Number of Tools Included:
- 1
- Power Source:
- Air
- Pressure - Maximum:
- 800 psi
- Tool Type:
- Cartridge
- Weight:
- .16 lb
- Width:
- 4/25 in