Terminal
Terminal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- These female terminals crimp to the wires which relieves the need to solder.
- Fully insulated in either vinyl or nylon.
- Insulated female slip-on
- Wire range 16-14, tab size .187
Specifications
- Color Finish Name:
- Blue, Silver
- End Connection 1:
- Female
- End Connections:
- Female
- Material:
- Plastic
- UL Listed:
- No
- Width:
- 6-2/5 in
- Wire Gauge (AWG):
- 16 ga - 14 ga