Terminal in Blue
Terminal in Blue
-
Pick Up: 2 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Wire range 12-10
Specifications
- Color Finish Name:
- Blue
- End Connection 1:
- Male
- End Connections:
- Male
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 1/2 in
- Material:
- Plastic
- Product Type:
- Terminal
- UL Listed:
- No
- Width:
- 3-1/4 in
- Wire Gauge (AWG):
- 16 ga